Shop All Hammer Drill Bits
Bosch
Hammer Masonry Drill, 5/8in, Carbide
Mfr # HCD2101
Zoro # G202594250
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 5/8 in
- Decimal Equivalent 0.625
- Drilling Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCD2101
- Zoro # G202594250
- UPC # 000346638172
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 5/8 in |
Drilling Length | 4 in |
Overall Length | 9 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 5/8 in |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hollow Core Bit |
Shank Shape | SDS Max |
Decimal Equivalent | 0.625 |
Measurement System | Fractional Inch |
Percussion Rated | Yes |
For Use With - Drills | Hammer Drill |
Shank Type - Machining | SDS Plus |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide |
Sub Brand | Speed Clean |
Number of Cutter Heads | 4 |
For Tool Type | Rotary Hammer |
Primary Material Application | Concrete, Masonry |
Impact Rated | Yes |
Description
Hollow Core Bit, SDS Plus, 5/8 in, Carbide, 9 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Ball Knob, 3/8-16 Thread Size, 1.32"L, Blind Tap (0033-V)
- BON TOOL Bon 82-805 Overlay Smoother 24" With Broom Thread Bracket (82-805)
- SUNEX Right Angle Mini Angle Air Die Grinder Kit, 1/4", 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm, 1/4 HP (SX264K)
- DRILL AMERICA #28 Cobalt Jobber Length Drill Bit (DWDCO28)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 12"L, SDS Plus (HC2034)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 10"L, SDS Plus (HCFC2244)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 3/8" x 6"L, Round (LBH008)
- BOSCH Flat Chisel 3/4" x 10"L, SDS Plus (HS1420)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 21"L, Spline (HC4516)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 14"L, SDS Plus (HCFC2015)
- BOSCH SDS Plus Wood Chisel 1-1/4" x 7"L (HS1450)
- Bosch Hammer Drill Bits