Shop All Hammer Drill Bits
Bosch
Hammer Masonry Drill, 5/8in, Carbide
Mfr # HC5020
Zoro # G206602821
product price: $49.25
/ea
Not eligible for select promotions
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 0.625
- Drilling Length 8 in
- Overall Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC5020
- Zoro # G206602821
- UPC # 000346208078
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 8 in |
Overall Length | 13 in |
Maximum Drilling Depth | 8 in |
Bit Dia. | 5/8" |
Drill Bit Size | 5/8 in |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 0.625 |
Number of Pieces | 1 |
Primary Material Application | Concrete |
For Use With - Drills | Rotary Hammer |
Shank Type - Machining | SDS Max |
For Tool Type | Rotary Hammer |
Sub Brand | Speed-X |
For Use With | Rotary Hammer |
Number of Cutter Heads | 4 |
Material - Machining | Carbide |
Impact Rated | No |
Percussion Rated | No |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Description
Rotary Hammer Drill, SDS Max, 5/8 in, Carbide, 13 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 8 to 9"/.0001" O. Mic R (103-223)
- STARRETT Depth Micrometer w/Half Base, 0-3" (443Z-3RL)
- PROTO Combination Wrench, Metric, 28mm Head Sz (J1228MBASD)
- DIAMOND VANTAGE Core Bit, Dry, 6 x 5/8-11 in (06012H2DZGH)
- BOSCH SDS Max Hammer Steel 1-1/8" x 15"L, SDS Max (HS1921)
- BOSCH Hammer Drill Bit Set (LBHXS7U)
- BOSCH Hammer Drill Bit, 13" L, 3/4" Shank Size (HCFC5030)
- BOSCH Hammer Drill Bit, 21" L, 3/4" Shank Size (HCFC5031)
- BOSCH Hammer Masonry Drill, 9/16in, Carbide Head (HCFC5016)
- BOSCH SDS Max Hammer Steel 5-3/8" x 16"L, SDS Max (HS1926)
- BOSCH Hammer Masonry Drill, 9/16in, Carbide Head (HCFC5015)
- Bosch Drill Bits