Shop All Hammer Drill Bits
Bosch
Hammer Masonry Drill, 5/8in, Carbide
Mfr # DXS5020
Zoro # G602594249
product price: $115.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size 5/8 in
- Decimal Equivalent 0.625
- Drilling Length 8 in
- Overall Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DXS5020
- Zoro # G602594249
- UPC # 000346638226
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 5/8 in |
Drilling Length | 8 in |
Overall Length | 17 in |
Maximum Drilling Depth | 8 in |
Shank Diameter | 45/64 in |
Drill Bit Size | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hollow Core Bit |
Shank Shape | SDS Max |
Decimal Equivalent | 0.625 |
Material - Machining | Carbide |
Impact Rated | Yes |
Percussion Rated | Yes |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Max |
Primary Material Application | Concrete, Masonry |
Number of Cutter Heads | 4 |
Sub Brand | Speed Clean |
For Tool Type | Rotary Hammer |
For Use With - Drills | Hammer Drill |
Description
Hollow Core Bit, SDS Max, 5/8 in, Carbide, 17 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #21 Cobalt Jobber Length Drill Bit (DWDCO21)
- WESTWARD Band Saw Blade, 11 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX75)
- KENNEDY Single Drawer Liner, Black, Polyester (84043)
- INSIZE Extension Rod, 4" D, 4" L (6282-2020)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 5/8" x 15"L, SDS Plus (DXS2104)
- BOSCH Hammer Drill Bit (HC4C2102)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/8" x 29"L, SDS Max (HC5062)
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (HC5010)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide Tip (HCBG24T)
- BOSCH 3-Cutter Hammer Drill Bit 2-1/8" x 24"L, SDS Max (HC6511)
- MILWAUKEE TOOL Guide Plate for 2-1/2" Thick Wall Core Bit (48-20-5171)
- Bosch Hammer Drill Bits