Shop All Hammer Drill Bits
Bosch
Hammer Masonry Drill, 5/32in, Carbide
Mfr # HC2000
Zoro # G106602877
product price: $6.25
/ea
Not eligible for select promotions
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.1563
- Drilling Length 2 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC2000
- Zoro # G106602877
- UPC # 000346280326
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 2 in |
Overall Length | 4 in |
Maximum Drilling Depth | 2 in |
Bit Dia. | 5/32" |
Drill Bit Size | 5/32 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.1563 |
Number of Pieces | 1 |
For Use With - Drills | Rotary Hammer |
Sub Brand | Bulldog |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide |
Primary Material Application | Concrete |
Shank Type - Machining | SDS Plus |
For Use With | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Percussion Rated | No |
Measurement System | Fractional Inch |
Impact Rated | No |
Number of Cutter Heads | 2 |
Description
Rotary Hammer Drill, SDS Plus, 5/32 in, Carbide, 4 in Overall Length, Maximum Drilling Depth 2 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIRECT SOURCE INT Quick Release Pliers- SMalayal Angle (QRPSA)
- VEGA Hex 9/16 Socket Bit x 1 1/2" - 1/2 Sq Dr (338H3664SB)
- PERFORMANCE TOOL 12Mm Combination Wrench Wrench 12Mm, W30012 (W30012)
- MAG-MATE Telescoping Mirror, Glass, 1-1/2 In, 24 L (306TR)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 21"L, Spline (HC4512)
- BOSCH 4-Cutter Hammer Drill Bit 1-3/8" x 29"L, SDS Max (HC5082)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 4.000"L, SDS Plus, 25PK (HCFC2040B25)
- BOSCH Hammer Drill Bit 1-1/2" x 12"L, SDS Plus (HS1916)
- BOSCH 4-Cutter Hammer Drill Bit 9/16" x 6.000"L, SDS Plus (HCFC2092)
- BOSCH 7PC Hammer Drill Bits (HCBG700T)
- DEWALT 1-1/4" x 16" x 22-1/2" High Impact 4 Cutter SDS Max (DW5825)
- Bosch Hammer Drill Bits