Shop All Hammer Drill Bits
Bosch
Hammer Masonry Drill, 5/16in, Carbide
Mfr # HCD2051
Zoro # G101828678
product price: $76.65
/ea
Free Shipping & Returns
Not eligible for select promotions
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size 5/16 in
- Decimal Equivalent 0.3125
- Drilling Length 4 in
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCD2051
- Zoro # G101828678
- UPC # 000346638233
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 5/16 in |
Drilling Length | 4 in |
Overall Length | 9 in |
Maximum Drilling Depth | 4 in |
Shank Diameter | 45/64 in |
Drill Bit Size | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hollow Core Bit |
Shank Shape | SDS Max |
Decimal Equivalent | 0.3125 |
Primary Material Application | Concrete, Masonry |
For Tool Type | Rotary Hammer |
Sub Brand | Speed Clean |
Impact Rated | Yes |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Percussion Rated | Yes |
Shank Type - Machining | SDS Plus |
For Use With - Drills | Hammer Drill |
Number of Cutter Heads | 4 |
Finish - Machining | Bright (Uncoated) |
Description
Hollow Core Bit, SDS Plus, 5/16 in, Carbide, 9 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Slotted Screwdriver, 3/16x6" (55029)
- TE-CO Plain Clamp, 2 In, 8 In, 1-3/8 In (30414)
- PROTO 3/8 in Drive, 1" Hex SAE Socket, 6 Points (J5232H)
- RIDGID Nipple Chuck Kit, 1/2 To 2 In Cap (819)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6.000"L, SDS Plus, 25PK (HC2001B25)
- BOSCH Masonry Drill Set (HCBG700T)
- BOSCH SDS Plus Wide Chisel 1-1/2" x 10"L (HS1425)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 12"L, SDS Plus (HCFC2084)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide Head (HCFC5040)
- BOSCH Hammer Drill Bit, 21" L, 5/8" Shank Size (HCFC5021)
- MILWAUKEE TOOL 2-5/8" X 11-3/8" One Piece Spline Core Bit (48-20-5462)
- Bosch Drill Bits