Shop All Hammer Drill Bits
Bosch
Hammer Masonry Drill, 5/16in, Carbide
Mfr # HC2051
Zoro # G507580279
product price: $5.19
/ea
Not eligible for select promotions
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3125
- Drilling Length 4 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC2051
- Zoro # G507580279
- UPC # 000346279634
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 5/16 in |
Shank Diameter | 25/64 in |
Bit Dia. | 5/16" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3125 |
Number of Pieces | 1 |
For Use With | Rotary Hammer |
Measurement System | Fractional Inch |
Number of Cutter Heads | 2 |
Primary Material Application | Concrete |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Hammer |
Impact Rated | No |
Shank Type - Machining | SDS Plus |
Sub Brand | Bulldog |
Percussion Rated | No |
For Use With - Drills | Rotary Hammer |
Material - Machining | Carbide |
Description
Rotary Hammer Drill, SDS Plus, 5/16 in, Carbide, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Contractor's Selfeed Bit Kit (4-Piece) (49-22-0135)
- KO-KEN T Handle Socket 7/16 6 Point 250 x 200mm (104A-7/16)
- INSIZE Tubular Inside Micrometer, Plain Thimble (3225-84)
- KLEIN TOOLS Tool Pouch, Pliers Holders - Open Bottom, Leather, 1 Pockets (5107-9)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus, 25PK (HC2041B25)
- BOSCH Hammer Drill Bit (LBHX008)
- BOSCH -Cutter Hammer Drill Bit 7/16" x 12"L, SDS Plus (HC2074)
- BOSCH BIT HAMMER SDS 38X10X12IN (HC2064)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus, 25PK (HCFC2041B25)
- BOSCH Hammer Masonry Drill, 5/8in, Carbide (DXS5020)
- BOSCH Hammer Masonry Drill, 3/8in, Carbide (HC2064)
- Bosch Drill Bits