Shop All Hammer Drill Bits
Bosch
Hammer Masonry Drill, 3/8in, Carbide Tip
Mfr # HCBG14T
Zoro # G606602865
original price:
$12.09
15% off
Not eligible for select promotions
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Round
- Shank Size 1/4 in
- Decimal Equivalent 0.375
- Drilling Length 10 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HCBG14T
- Zoro # G606602865
- UPC # 000346313543
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 1/4 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Drill Bit Size | 3/8 in |
Shank Hex Size | 1/4 in |
Bit Dia. | 3/8" |
Shank Diameter | 5/16 in |
Description
Round Hammer Drill, Hex, 3/8 in, Carbide Tipped, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 5/16 in, Shank Hex Size 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY High Flow Coupler, 1/4"Body, 3/8 FNPT (A53616FZ)
- GERBER Axe, 26-1/2 in Overall L (31-003773)
- WESTWARD 5 7/8 in Needle Nose Plier Dipped Handle (53JX01)
- RIDGID Drain Cleaning Cable, 3/8 In. x 35 ft. (C-5)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 6.000"L, SDS Plus (HC2031)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 21"L, Spline (HC4516)
- BOSCH SDS Plus (R) Flat Chisel, 5-3/4" L, 3/4"W (HS1495)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 14"L, SDS Plus (HCFC2045)
- BOSCH Hammer Masonry Drill, 1/8in, Carbide Tip (HCBG01T)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 5/8" x 15"L, SDS Plus (DXS2104)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus (HCFC2011)
- Bosch Hammer Drill Bits