Shop All Hammer Drill Bits
Bosch
Hammer Masonry Drill, 3/8in, Carbide Tip
Mfr # HCBG12T
Zoro # G306602837
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Hex
- Shank Size 1/2 in
- Decimal Equivalent 0.375
- Drilling Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCBG12T
- Zoro # G306602837
- UPC # 000346313529
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 1/2 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Shank Diameter | 5/16 in |
Drill Bit Size | 3/8 in |
Shank Hex Size | 5/16 in |
Bit Dia. | 3/8" |
Description
Round Hammer Drill, Hex, 3/8 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 5/16 in, Shank Hex Size 5/16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drivers, 18.0 V, 1,860 in-lb (GDR18V-1860CN)
- UNITED SCIENTIFIC Tape Measure, 3 Meter (TPM03M)
- PROTO 1 in Drive Impact Socket 75 mm Size 6 pt Standard Depth, Black Oxide (J10075M)
- FEIN Holder (31345030000)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 21"L, Spline (HC4512)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 21"L, Spline (HC4022)
- BOSCH Hammer Masonry Drill, 3/8in, Carbide (HC2064)
- BOSCH SDS Plus (R)Scaling Chisel 5-3/4"L, 1-1/2" W (HS1485)
- BOSCH Hammer Drill Bit (HC4C2102)
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (HC5011)
- DEWALT 7/8" x 31" x 36" High Impact 4 Cutter SDS Max (DW5851)
- Bosch Drill Bits