Shop All Hammer Drill Bits
Bosch
Hammer Masonry Drill, 3/8in, Carbide
Mfr # HC2061
Zoro # G206876543
product price: $5.19
/ea
Not eligible for select promotions
$5.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.375
- Drilling Length 4 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC2061
- Zoro # G206876543
- UPC # 000346281118
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 3/8" |
Drill Bit Size | 3/8 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.375 |
Number of Pieces | 1 |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Material - Machining | Carbide |
For Tool Type | Rotary Hammer |
Sub Brand | Bulldog |
Number of Cutter Heads | 2 |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
For Use With | Rotary Hammer |
Primary Material Application | Concrete |
Measurement System | Fractional Inch |
Percussion Rated | No |
Description
Rotary Hammer Drill, SDS Plus, 3/8 in, Carbide, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 5/32 (C13182)
- J.W. WINCO GN852.3-4000-T6 Latch Toggle Clamp (852.3-4000-T6)
- GEARWRENCH 8 Piece 72-Tooth 12 Point Open End Ratcheting Combination SAE Wrench Set (85599)
- GEARWRENCH 3/16" x 9" Long Taper Punch (82280)
- BOSCH Hammer Drill Bit (DXS5050)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 4.000"L, SDS Plus (HCFC2000)
- BOSCH Hammer Drill Bit (DXS5010)
- BOSCH Hammer Drill Bit, 13" L, 1" Shank Size (HCFC5050)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 12"L, SDS Plus (HCFC2245)
- BOSCH Hammer Masonry Drill, 1.25in, Carbide (HCD5071)
- BOSCH 2-Cutter Hammer Drill Bit 1" x 10"L, SDS Plus (HC2163)
- Bosch Hammer Drill Bits