Shop All Hammer Drill Bits
Bosch
Hammer Masonry Drill, 3/4in, Carbide
Mfr # HC2124
Zoro # G106876551
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.75
- Drilling Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC2124
- Zoro # G106876551
- UPC # 000346280630
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Bit Dia. | 3/4" |
Drill Bit Size | 3/4 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.75 |
Number of Pieces | 1 |
Impact Rated | No |
For Use With - Drills | Rotary Hammer |
Measurement System | Fractional Inch |
Primary Material Application | Concrete |
Material - Machining | Carbide |
For Use With | Rotary Hammer |
Shank Type - Machining | SDS Plus |
Number of Cutter Heads | 2 |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Hammer |
Percussion Rated | No |
Sub Brand | Bulldog |
Description
Rotary Hammer Drill, SDS Plus, 3/4 in, Carbide, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Tool Set, 24 Piece Standard (SAE) Polish, SAE, 24 pcs (CMMT12009LZ)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.082 (111108200)
- IRWIN Locking C-Clamp, 4", 1-5/8Cap, 1-1/4"Throat (4SP)
- JIANGSU SAINTY SUMEX TOOLRP, LTD TVX2LB DeadBlow Hammer (18-6555)
- BOSCH 4-Cutter Hammer Drill Bit 5/16" x 12"L, SDS Plus (HCFC2054)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 21"L, Spline (HC4512)
- BOSCH 4-Cutter Hammer Drill Bit 7/32" x 6-1/2"L, SDS Plus (HCFC2031)
- BOSCH 4-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS Plus, 25PK (HCFC2061B25)
- BOSCH Hammer Drill Bit (TCNS516)
- BOSCH Hammer Drill Bit, 13" L, 3/4" Shank Size (HCFC5030)
- DEWALT 3/16" x 10" x 12" High Impact Carbide SDS+ (DW5506)
- Bosch Drill Bits