Shop All Hammer Drill Bits
Bosch
Hammer Masonry Drill, 1in, Carbide Tip
Mfr # HCBG27T
Zoro # G806602818
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Round
- Shank Size 1/4 in
- Decimal Equivalent 1
- Drilling Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCBG27T
- Zoro # G806602818
- UPC # 000346313673
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 1/4 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Bit Dia. | 1" |
Shank Hex Size | 1/4 in |
Shank Diameter | 3/8 in |
Drill Bit Size | 1 in |
Description
Round Hammer Drill, Hex, 1 in, Carbide Tipped, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 3/8 in, Shank Hex Size 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Tray (35097)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2031RK)
- CONTINENTAL ABRASIVES 7" x 1/8" x 5/8-DIA Signature Abrasive Circular Saw Blade (A0-10701171)
- WESTWARD Rectangular File, Dbl Cut, 8 In, 45/47 TPI (12F830)
- BOSCH -Cutter Hammer Drill Bit 7/16" x 12"L, SDS Plus (HC2074)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 29"L, SDS Max (HC5034)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 12"L, SDS Plus (HC2034)
- BOSCH 4-Cutter Hammer Drill Bit 7/16" x 6.000"L, SDS Plus (HCFC2072)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 4.000"L, SDS Plus (HCFC2010)
- BOSCH 4-Cutter Hammer Drill Bit 1/8" x 3.000"L, Hex (HCBG01B25T)
- RELTON Single Cutter Hammer Bit 5/8" X 16" SDS-max (MX-10-22)
- Bosch Drill Bits