Shop All Hammer Drill Bits
Bosch
Hammer Masonry Drill, 1/4in, Carbide Tip
Mfr # HCBG07T
Zoro # G600977136
product price: $7.69
/ea
Not eligible for select promotions
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Round
- Shank Size 1/4 in
- Decimal Equivalent 0.25
- Drilling Length 8 in
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCBG07T
- Zoro # G600977136
- UPC # 000346313475
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 1/4 in |
Drilling Length | 8 in |
Overall Length | 10 in |
Maximum Drilling Depth | 8 in |
Shank Diameter | 1/4 in |
Bit Dia. | 1/4" |
Drill Bit Size | 1/4 in |
Shank Hex Size | 1/4 in |
Description
Round Hammer Drill, Hex, 1/4 in, Carbide Tipped, 10 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL 3/16" Carbide 135 Deg. Jobber Length Drill Bit (50580)
- CENTURY DRILL & TOOL 9" L x Metal Cutting Contractor Bi-Metal Recip Blade, 14Tx9 in (07914)
- MILWAUKEE TOOL 5" Diamond Premium Wet Core Bit (48-17-3050)
- KESON 300 ft Surveyors Tape Measures, 1/4 in Blade (SR-10-300)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 8-1/2"L, SDS Plus (HCFC2032)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 18"L, SDS Plus (HCFC2087)
- BOSCH Hammer Masonry Drill, 9/16in, Carbide (DXS2094)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6.000"L, Hex, 10PK (HCBG0410T)
- BOSCH 38 SDS Roto Hamm Bit (HCFC2064)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus (HCFC2041)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/16x10 In (48-20-7413)
- Bosch Hammer Drill Bits