Shop All Hammer Drill Bits
Bosch
Hammer Masonry Drill, 1/4in, Carbide
Mfr # HC2042
Zoro # G007580281
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC2042
- Zoro # G007580281
- UPC # 000346279726
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 6 in |
Overall Length | 8 in |
Maximum Drilling Depth | 6 in |
Bit Dia. | 1/4" |
Shank Diameter | 25/64 in |
Drill Bit Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Number of Pieces | 1 |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.25 |
For Use With | Rotary Hammer |
Percussion Rated | No |
Shank Type - Machining | SDS Plus |
For Use With - Drills | Rotary Hammer |
Sub Brand | Bulldog |
Measurement System | Fractional Inch |
Material - Machining | Carbide |
For Tool Type | Rotary Hammer |
Primary Material Application | Concrete |
Finish - Machining | Bright (Uncoated) |
Impact Rated | No |
Number of Cutter Heads | 2 |
Description
Rotary Hammer Drill, SDS Plus, 1/4 in, Carbide, 8 in Overall Length, Maximum Drilling Depth 6 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK DEMOLITION SLOTTED 1/4" X 6 (DS146H)
- EAZYPOWER Phillips Power Bit, No. 1, 2" (73337/B)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3924M)
- CAPRI TOOLS 3/4 in Drive Impact Universal Joint (CP58123)
- BOSCH 532x4x6 SDS Plus Bit (HC2001)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 12"L, SDS Plus (HCFC2014)
- BOSCH Hammer Masonry Drill, 3/8in, Carbide Tip (HCBG13T)
- BOSCH Hammer Drill Bit 1" x 12"L, SDS Max (HS1911)
- BOSCH Flat Chisel 3/4" x 10"L, SDS Plus (HS1420)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus (HCFC2011)
- DREMEL Bosch Bulldog 1/4 in. X 8 in. L Steel Rotary Hammer Bit 1 pc (HC2042)
- Bosch Drill Bits