Shop All Hammer Drill Bits
Bosch
Hammer Masonry Drill, 1/2in, Carbide Tip
Mfr # HCBG18T
Zoro # G906876546
original price:
$14.69
18% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Round
- Shank Size 1/4 in
- Decimal Equivalent 0.5
- Drilling Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCBG18T
- Zoro # G906876546
- UPC # 000346313581
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 1/4 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Shank Hex Size | 1/4 in |
Drill Bit Size | 1/2 in |
Shank Diameter | 5/16 in |
Bit Dia. | 1/2" |
Description
Round Hammer Drill, Hex, 1/2 in, Carbide Tipped, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 5/16 in, Shank Hex Size 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Toggle Switch with Large Paddle (18804)
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 17-11/16" L, Full Polish Finish (J5450HTC)
- DRILL AMERICA .4510 HSS Straight Shank Chucking Reamer (DWRR.4510)
- MILWAUKEE TOOL PACKOUT XL Tool Box + Compact Tool Box + Low-Profile Organizer, Polymer, Black/Red, 22 in W (48-22-8429, 48-22-8422, 48-22-8431)
- BOSCH Hammer Drill Bit, 21" L, 3/4" Shank Size (HCFC5031)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/8" x 29"L, SDS Max (HC5062)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 18"L, SDS Plus (HCFC2104)
- BOSCH 4-Cutter Hammer Drill Bit 2" x 21"L, SDS Max (HC5099)
- BOSCH 316x4x6 MP Drill Bit (MP03)
- BOSCH Hammer Masonry Drill, 1/4in, Carbide Tip (HCBG08T)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 13"L, Spline (HC4040)
- Bosch Hammer Drill Bits