Shop All Hammer Drill Bits
Bosch
Hammer Masonry Drill, 1/2in, Carbide
Mfr # HC5011
Zoro # G506602859
product price: $44.69
/ea
Not eligible for select promotions
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 0.5
- Drilling Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC5011
- Zoro # G506602859
- UPC # 000346208047
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 16 in |
Overall Length | 21 in |
Maximum Drilling Depth | 16 in |
Drill Bit Size | 1/2 in |
Shank Diameter | 45/64 in |
Bit Dia. | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 0.5 |
For Tool Type | Rotary Hammer |
Primary Material Application | Concrete |
Shank Type - Machining | SDS Max |
For Use With | Rotary Hammer |
Measurement System | Fractional Inch |
Impact Rated | No |
Material - Machining | Carbide |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 2 |
Sub Brand | Speed-X |
Percussion Rated | No |
Finish - Machining | Bright (Uncoated) |
Description
Rotary Hammer Drill, SDS Max, 1/2 in, Carbide, 21 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 13/64" Jobber Length Drill Bit (88213)
- BESSEY 12 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth (KRE3512)
- PRO SERIES Pro Series CP-60 LED Lighted Head Visor Magnifier - 1.5x 2x 2.5x 3x (CP-60)
- DRILL AMERICA 3/4" C2 Right Hand Carbide Tipped Toolbit (DEWAR-12C2)
- BOSCH Hammer Drill Bit, SDS Plus, 1/4"x4", PK25 (HCFC2041B25 + HCFC2041B10)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 21"L, Spline (HC4512)
- BOSCH 2-Cutter Hammer Drill Bit 3/4" x 12"L, Round (LBH015)
- BOSCH 38 SDS Roto Hamm Bit (HCFC2064)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 39"L, SDS Plus (HC2109)
- BOSCH Hammer Masonry Drill, 3/4in, Carbide (HC2122)
- DEWALT 1/2" x 10" x 12" High Impact Carbide SDS+ (DW5539)
- Bosch Drill Bits