Shop All Hammer Drill Bits
Bosch
Hammer Masonry Drill, 1/2in, Carbide
Mfr # HC5010
Zoro # G406602805
product price: $31.75
/ea
Not eligible for select promotions
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 0.5
- Drilling Length 8 in
- Overall Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC5010
- Zoro # G406602805
- UPC # 000346208030
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 8 in |
Overall Length | 13 in |
Maximum Drilling Depth | 8 in |
Bit Dia. | 1/2" |
Drill Bit Size | 1/2 in |
Shank Diameter | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 0.5 |
Number of Pieces | 1 |
Primary Material Application | Concrete |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Number of Cutter Heads | 2 |
Measurement System | Fractional Inch |
For Use With - Drills | Rotary Hammer |
Percussion Rated | No |
Shank Type - Machining | SDS Max |
For Use With | Rotary Hammer |
Sub Brand | Speed-X |
Material - Machining | Carbide |
Impact Rated | No |
Description
Rotary Hammer Drill, SDS Max, 1/2 in, Carbide, 13 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Impact Driver 1/4" 20V (W3111)
- BOSCH SDS-plus(R) Speed Clean(TM) Dust Extraction Bit 3/8 In. x 9 In. (HCD2061)
- IRWIN 6 in Vise-Grip Bent Long Nose Plier, Side Cutter Pro Touch Handle (2078226)
- HANSON High Carbon Steel Machine Screw Fractional Bottom Tap 3/8"-24 NF (1536)
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (HC2084)
- BOSCH Hammer Drill Bit, 1/4in, 6in Length (LBHX0045)
- BOSCH 2-Cutter Hammer Drill Bit 7/16" x 8"L, SDS Plus (HC2073)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 14"L, SDS Plus (HCFC2045)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 12"L, SDS Plus (HC2014)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide (HC5040)
- BOSCH 4-Cutter Hammer Drill Bit 5/16" x 12"L, SDS Plus (HCFC2054)
- Bosch Drill Bits