Shop All Hammer Drill Bits
Bosch
Hammer Masonry Drill, 1/2in, Carbide
Mfr # HC2087
Zoro # G406602775
original price:
$21.55
14% off
new price: $18.35
/ea
Not eligible for select promotions
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.5
- Drilling Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC2087
- Zoro # G406602775
- UPC # 000346280548
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 16 in |
Overall Length | 18 in |
Maximum Drilling Depth | 16 in |
Shank Diameter | 25/64 in |
Bit Dia. | 1/2" |
Drill Bit Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.5 |
Material - Machining | Carbide |
Number of Cutter Heads | 2 |
Sub Brand | Bulldog |
Shank Type - Machining | SDS Plus |
Measurement System | Fractional Inch |
Percussion Rated | No |
For Use With - Drills | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
For Use With | Rotary Hammer |
For Tool Type | Rotary Hammer |
Impact Rated | No |
Primary Material Application | Concrete |
Description
Rotary Hammer Drill, SDS Plus, 1/2 in, Carbide, 18 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Duffel Bag, Duffel Bag, Blue, 600-denier Polyester (9G718)
- DAVIES Push/Pull Knob, 6-32 Thread Size, 0.78"L, GP Phenolic (3001-B)
- IRWIN Extendable Level, 4ft (1801106)
- HOUGEN 1/2 X 1 in. 12,000-Series Annular Cutter Stack Cut (12116S)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 5/8" x 6"L, Round (LBH012)
- BOSCH 12 SDS Roto Hamm Bit (HCFC2084)
- BOSCH 4-Cutter Hammer Drill Bit 9/16" x 10"L, Round (HCBG19T)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide Head (HCFC5041)
- BOSCH Hammer Masonry Drill, 1/8in, Carbide Tip (HCBG01T)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 8"L, SDS Plus (HC2032)
- BOSCH 34x10x12 SDS Plus Bit (HC2124)
- Bosch Hammer Drill Bits