Shop All Hammer Drill Bits
Bosch
Hammer Masonry Drill, 1/2in, Carbide
Mfr # HC2084
Zoro # G206876550
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 1/2 in
- Decimal Equivalent 0.5
- Drilling Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC2084
- Zoro # G206876550
- UPC # 000346279689
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 1/2 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Bit Dia. | 1/2" |
Drill Bit Size | 1/2 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.5 |
Number of Pieces | 1 |
Shank Type - Machining | SDS Plus |
Sub Brand | Bulldog |
Finish - Machining | Bright (Uncoated) |
Number of Cutter Heads | 2 |
Measurement System | Fractional Inch |
Primary Material Application | Concrete |
For Use With - Drills | Rotary Hammer |
Percussion Rated | No |
Material - Machining | Carbide |
Impact Rated | No |
For Tool Type | Rotary Hammer |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 1/2 in, Carbide, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Nutsetter, 1/4" Hex, Impact Tough (ITNS14)
- DEWALT Pilot Drill Bits, For Concrete, 3 1/4" L (DAH9314CTPB)
- SUPERCUT 175-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (447958)
- ENERPAC GPS24H, 24 Ton, Hydraulic Sync Grip Puller Set with Hand Pump (GPS24H)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 18"L, SDS Plus (HC2016)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 12"L, SDS Plus (HCFC2084)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 8"L, SDS Plus (HCFC2102)
- BOSCH Bull Point x 10"L, SDS Plus (HS1415)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 10PK (HC2081B10)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 12"L, SDS Plus (HC2034)
- DEWALT 1/2" x 24" Drill Bit Premium Percussion (DW5238)
- Bosch Drill Bits