Shop All Hammer Drill Bits
Bosch
Hammer Masonry Drill, 1/2in, Carbide
Mfr # HC2081
Zoro # G606876549
Not eligible for select promotions
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.5
- Drilling Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HC2081
- Zoro # G606876549
- UPC # 000346279641
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 1/2 in |
Bit Dia. | 1/2" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Number of Pieces | 1 |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.5 |
Number of Cutter Heads | 2 |
Material - Machining | Carbide |
Percussion Rated | No |
Measurement System | Fractional Inch |
Sub Brand | Bulldog |
Primary Material Application | Concrete |
For Use With | Rotary Hammer |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
Description
Rotary Hammer Drill, SDS Plus, 1/2 in, Carbide, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL Master Painter Flexible or Flex Putty Knife - 1 0.5 in. (218174)
- WESTWARD Drywall T-Square, 47 7/8 In, Aluminum (4MRX5)
- GUARDAIR Ergonomic Air Gun (LZR600)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13208)
- BOSCH Hammer Drill Bit (DXS5030)
- BOSCH Hammer Drill Bit (TCNS516)
- BOSCH 1x8x10 SDS Plus Bit (HC2163)
- BOSCH Hammer Masonry Drill, 1/4in, Carbide Tip (HCBG06T)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6"L, Round, 5PK (LBH0045)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/8" x 13"L, SDS Max (HC5060)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 1/2x13 In (48-20-3902)
- Bosch Drill Bits