Shop All Hammer Drill Bits
Bosch
Hammer Masonry Drill, 1/2in, Carbide
Mfr # DXS2084
Zoro # G002594252
original price:
$80.55
5% off
new price: $76.49
/ea
Free Shipping & Returns
Not eligible for select promotions
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size 1/2 in
- Decimal Equivalent 0.5
- Drilling Length 11 in
- Overall Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DXS2084
- Zoro # G002594252
- UPC # 000346638196
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 1/2 in |
Drilling Length | 11 in |
Overall Length | 13 in |
Maximum Drilling Depth | 7 1/2 in |
Drill Bit Size | 1/2 in |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hollow Core Bit |
Shank Shape | SDS Max |
Decimal Equivalent | 0.5 |
Measurement System | Fractional Inch |
For Use With - Drills | Hammer Drill |
Primary Material Application | Concrete, Masonry |
Material - Machining | Carbide |
Impact Rated | Yes |
Percussion Rated | Yes |
Sub Brand | Speed Clean |
Shank Type - Machining | SDS Plus |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Number of Cutter Heads | 4 |
Description
Hollow Core Bit, SDS Plus, 1/2 in, Carbide, 13 in Overall Length, Maximum Drilling Depth 7 1/2 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Forcing Screw - 3/4"-12 x 10-1/4" (J4225S)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 1.89 In, 6.46 (225-UR)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 7 pcs (19728)
- BIG HORN 7 Piece Countersink Drill Bit Set with Stop Collars & Wrench (13200)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 29"L, SDS Max (HC5044)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide (HC5041)
- BOSCH Hammer Masonry Drill, 5/8in, Carbide (HC2104)
- BOSCH Hammer Masonry Drill, 1/4in, Carbide (HC2042)
- BOSCH 2-Cutter Hammer Drill Bit 7/8" x 18"L, SDS Plus (HC2147)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 13"L, Spline (HC4040)
- BOSCH SDS Max (R)Bull Point x 12"L (HS1913)
- Bosch Drill Bits