Shop All Hammer Drill Bits
Bosch
Hammer Masonry Drill, 1.25in, Carbide
Mfr # HCD5071
Zoro # G902594253
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 1 1/4 in
- Decimal Equivalent 1.25
- Drilling Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCD5071
- Zoro # G902594253
- UPC # 000346635027
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 1 1/4 in |
Drilling Length | 18 in |
Overall Length | 21 in |
Maximum Drilling Depth | 16 in |
Shank Diameter | 45/64 in |
Drill Bit Size | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hollow Core Bit |
Shank Shape | SDS Max |
Decimal Equivalent | 1.25 |
Impact Rated | Yes |
Sub Brand | Speed Clean |
Shank Type - Machining | SDS Max |
Primary Material Application | Concrete, Masonry |
For Tool Type | Rotary Hammer |
Percussion Rated | Yes |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
For Use With - Drills | Hammer Drill |
Number of Cutter Heads | 4 |
Material - Machining | Carbide |
Description
Hollow Core Bit, SDS Max, 1 1/4 in, Carbide, 21 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"-20 Carbon Steel Hex Die (DWTSH1-1/2-20)
- DRILL AMERICA 3-1/2"-8 HSS Plug Hand Tap (DWTST3-1/2-8P)
- DRILL AMERICA 16.00mm HSS Jobber Length Drill Bit (DWDMM16.00)
- CRAFTSMAN Sockets, 1/2" Drive 13/16" 12 Point SAE (CMMT47527)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 13"L, SDS Max (HC5050)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 8-1/2"L, SDS Plus, 25PK (HCFC2012B25)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6.000"L, Hex, 10PK (HCBG0410T)
- BOSCH BIT HAMMER SDS 38X10X12IN (HC2064)
- BOSCH Hammer Drill Bit (DXS5050)
- BOSCH 4-Cutter Hammer Drill Bit 5/16" x 6.000"L, Hex (HCBG09T)
- MILWAUKEE TOOL Rotary Hammer Drill Bit, 45/64" dia Shank (48-20-3969)
- Bosch Drill Bits