Shop All Demolition Hammer Accessories
Bosch
Hammer Hauler, 47 in.L
Mfr # T1657
Zoro # G9468943
product price: $147.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Brute Breaker
- Overall Length (In.) 47 in
- Application Hauling Specialty Items
- For Use With Demolition Hammers
- Length (In.) 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T1657
- Zoro # G9468943
- UPC # 000346091298
- Country of Origin Mexico
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 47 in |
Length (In.) | 47 in |
Overall Length | 42 1/4 in |
Wheel Diameter | 8 in |
Overall Height | 47 in |
Overall Width | 15 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Cart |
Type | Brute Breaker |
Application | Hauling Specialty Items |
For Use With | Demolition Hammers |
Number of Pieces | 1 |
Tool Weight | 21 lb |
Features | Nylon Strap/Metal Buckle Easily Secures Hammer to Cart |
Handle Type | U-Shape |
Number of Bit Storage Locations | 4 |
Maximum Working Capacity | 250 lb |
Product Type | Hammer Cart |
Compatible Product Type | Demolition Hammers |
Material | Steel |
Compatible with Manufacturer Part Number | 11335K, BH2760, BH2770 |
Tire Material | Foam |
Description
Hammer Cart, Overall Width 15 in, Overall Length 42 1/4 in, Overall Height 47 in, Wheel Diameter 8 in, Number of Bit Storage Locations 4, Material Steel, Tool Weight 21 lb, Compatible Product Type Demolition Hammers, Maximum Working Capacity 250 lb, Number of Pieces 1, Application Hauling Specialty Items, Compatible with Manufacturer Part Number 11335K, BH2760, BH2770, Features Nylon Strap/Metal Buckle Easily Secures Hammer to Cart, For Use With Demolition Hammers, Handle Type U-Shape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Shim Seat, ICSN-633 (ICSN-633)
- ZORO SELECT Squeezer Die, 1/16 Dia, 1/8, Tubular Roll (SQ-5-001X)
- KIPP Adjustable Handle Size: 2, M08X30, Plastic, Green RAL 6032, Comp: Steel (K0269.20886X30)
- KLEIN TOOLS Bucket Bag, Natural, #6 Canvas, 15 Pockets (5144S)
- BOSCH Spline Drive Hammer Steel, Scaling Chisel (HS1816)
- BOSCH Adapter, Hammer, SDS Plus (1618571014)
- BOSCH Spline Drive Hammer Steel, Bushing Tool (HS1809)
- BOSCH 1 1/8” hex shank style spade (HS2169)
- BOSCH Ground Rod Driver, 1-1/8 Hex, SDS Plus (HS2172)
- BOSCH Hammer Steel Shank 1 1/8, Tamper/Tent (HS2173)
- WESTWARD Bull Point Chisel, SDS Max, L 18 In. (22UV10)
- Bosch Rotary and Demolition Hammers