Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit
Mfr # TCNS516
Zoro # G101288885
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Decimal Equivalent 0.3125
- Overall Length 2 in
- Impact Rated No
- Percussion Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # TCNS516
- Zoro # G101288885
- UPC # 000346381566
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Overall Length | 2 in |
Shank Diameter | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Decimal Equivalent | 0.3125 |
Impact Rated | No |
Percussion Rated | No |
Primary Material Application | Masonry |
For Tool Type | Drill Driver |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Stainless Steel |
Description
Hammer Drill Bit, Stainless Steel, 2 in Overall Length, Shank Diameter 5/16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Center Pins, M, 1-7/16", PK 6 (AX3511)
- LENOX Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series (39508CLB123660)
- KLEIN TOOLS Metric L-Shape Hex Key, 6 mm Tip Size (LLM6)
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC812M42-10' 0)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, Hex, 5PK (HCBG0205T)
- BOSCH Hammer Masonry Drill, 3/8in, Carbide Tip (HCBG13T)
- BOSCH 2-Cutter Hammer Drill Bit 5/16" x 8"L, SDS Plus (HC2052)
- BOSCH 3-Cutter Hammer Drill Bit 2-1/2" x 24"L, SDS Max (HC6521)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 24"L, SDS Plus (HC2068)
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (HC2081)
- DEWALT 1" x 8" x 10" SDS+ Hammer Bit (DW5464)
- Bosch Hammer Drill Bits