Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit, SDS Plus, 5/16"x4", PK25
Mfr # HCFC2051B25 + HCFC2041B10
Zoro # G4966124
product price: $144.99
/pk 25, $5.80/ea
Free Shipping & Returns
Not eligible for select promotions
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Includes (25) 5/16 in x 4 in x 6 in SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits, (10) 1/4 in x 4 in x 6 in SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits
- Decimal Equivalent 0.3125
- Drilling Length 4 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCFC2051B25 + HCFC2041B10
- Zoro # G4966124
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 4 in |
Overall Length | 6 in |
Drill Bit Size | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Shank Shape | SDS Plus |
Includes | (25) 5/16 in x 4 in x 6 in SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits, (10) 1/4 in x 4 in x 6 in SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits |
Decimal Equivalent | 0.3125 |
Percussion Rated | Yes |
For Use With - Drills | Hammer Drill |
Impact Rated | No |
Number of Cutter Heads | 1 |
Description
Hammer Drill Bit, 5/16 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Long John Safety Air Blow Gun, 60 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ060AA)
- RIDGID Kit, Pipe Guides, 25Mm, 5 Pk (63868)
- KRAFT TOOL Carbon Steel Pool Trowel, 16"x4 (CF438)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 62 (30203800)
- BOSCH 2-Cutter Hammer Drill Bit 1/8" x 3"L, Round (LBH001)
- BOSCH 34x10x12 SDS Plus Bit (HC2124)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/2" x 21"L, Spline (HC4091)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus (HCFC2011)
- BOSCH Hammer Masonry Drill, 9/16in, Carbide Head (HCFC5015)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 8-1/2"L, SDS Plus, 25PK (HCFC2042B25)
- ARTU SDS Plus Drill Bit 3/4" x 12"L (01294)
- Bosch Hammer Drill Bits