Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit, SDS Plus, 3/8"x10", PK25
Mfr # HCFC2064B25 + HCFC2041B10
Zoro # G4965695
Free Shipping & Returns
Not eligible for select promotions
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Includes (25) 3/8 in x 10 in x 12 in SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits, (10) 1/4 in x 4 in x 6 in SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits
- Decimal Equivalent 0.375
- Drilling Length 10 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HCFC2064B25 + HCFC2041B10
- Zoro # G4965695
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 10 in |
Overall Length | 12 in |
Drill Bit Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Shank Shape | SDS Plus |
Includes | (25) 3/8 in x 10 in x 12 in SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits, (10) 1/4 in x 4 in x 6 in SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits |
Decimal Equivalent | 0.375 |
Impact Rated | No |
Number of Cutter Heads | 1 |
For Use With - Drills | Hammer Drill |
Percussion Rated | Yes |
Description
Hammer Drill Bit, 3/8 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 16 ft. 7 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel (1817394)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-33A)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Red Handle 4" (KTI-19804)
- MILWAUKEE TOOL 3/8 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6700)
- BOSCH 4-Cutter Hammer Drill Bit 1-3/8" x 36"L, SDS Max (HC5083)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 36"L, SDS Max (HC5043)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 3/4" x 18"L, SDS Plus (DXS2124)
- BOSCH Hammer Masonry Drill, 3/8in, Carbide Tip (HCBG12T)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 14"L, SDS Plus (HCFC2015)
- BOSCH 4-Cutter Hammer Drill Bit 1-3/8" x 29"L, SDS Max (HC5082)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 18"L, SDS Plus (HCFC2104)
- Bosch Drill Bits