Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit, SDS Plus, 3/8" x 4", PK25
Mfr # HCFC2061B25 + HCFC2041B10
Zoro # G4966097
product price: $131.99
/pk 25, $5.28/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Decimal Equivalent 0.375
- Includes (25) 3/8 in x 4 in x 6 in SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits, (10) 1/4 in x 4 in x 6 in SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits
- Drilling Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCFC2061B25 + HCFC2041B10
- Zoro # G4966097
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 4 in |
Overall Length | 6 in |
Drill Bit Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.375 |
Includes | (25) 3/8 in x 4 in x 6 in SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits, (10) 1/4 in x 4 in x 6 in SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits |
Percussion Rated | Yes |
For Use With - Drills | Hammer Drill |
Impact Rated | No |
Number of Cutter Heads | 1 |
Description
Hammer Drill Bit, 3/8 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% 27/64 (C15989)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 57-Piece (10-36 mm) (SID92401)
- SUPERCRAFT Dead Blow Hammer, Steel, 28 oz Head Weight (3399.040)
- MICRO 100 Grooving Tool (RRM-090-20)
- BOSCH 2-Cutter Hammer Drill Bit 3/4" x 12"L, Round (LBH015)
- BOSCH 3-Cutter Hammer Drill Bit 1-3/4" x 24"L, SDS Max (HC6501)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 18"L, SDS Plus (HC2046)
- BOSCH Hammer Masonry Drill, 5/16in, Carbide (HC2051)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/4" x 29"L, SDS Max (HC5072)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 13"L, Spline (HC4050)
- DREMEL Bosch Bulldog 5/16 in. X 6 in. L Steel SDS-plus Rotary Hammer Bit 1 pc (HC2051)
- Bosch Drill Bits