Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit, SDS Plus, 3/16"x6", PK25
Mfr # HCFC2012B25 + HCFC2041B10
Zoro # G4965643
product price: $148.99
/pk 25, $5.96/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Decimal Equivalent 0.1875
- Includes (25) 3/16 in x 6 in x 8-1/2 in SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits, (10) 1/4 in x 4 in x 6 in SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits
- Drilling Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCFC2012B25 + HCFC2041B10
- Zoro # G4965643
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 6 in |
Overall Length | 8-1/2 |
Drill Bit Size | 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.1875 |
Includes | (25) 3/16 in x 6 in x 8-1/2 in SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits, (10) 1/4 in x 4 in x 6 in SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits |
Number of Cutter Heads | 1 |
For Use With - Drills | Hammer Drill |
Percussion Rated | Yes |
Impact Rated | No |
Description
Hammer Drill Bit, 3/16 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL IMPACT BALL Torsion Bit Holder H1/, PK10 (IBHBM300P10K)
- MILESCRAFT SmallCircleCompass for Cutting Circles with your Router (1210)
- MILWAUKEE TOOL 5/16 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4683)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #54 (44324)
- BOSCH SDS Plus ® Floor Scraper 6" x 25"L (HS1918)
- BOSCH 4-Cutter Hammer Drill Bit 7/32" x 12"L, SDS Plus (HCFC2034)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 21"L, Spline (HC4022)
- BOSCH 4-Cutter Hammer Drill Bit 7/16" x 6.000"L, SDS Plus (HCFC2072)
- BOSCH SDS Plus (R)Scaling Chisel 5-3/4"L, 1-1/2" W (HS1485)
- BOSCH Hammer Drill Bit, 36" L, 5/8" Shank Size (HCFC5023)
- EAZYPOWER SDS Hammer Drill, 3/8" x 6" (88573)
- Bosch Drill Bits