Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit, SDS Plus, 3/16"x2", PK25
Mfr # HCFC2010B25 + HCFC2041B10
Zoro # G4966973
product price: $121.99
/pk 25, $4.88/ea
Free Shipping & Returns
Not eligible for select promotions
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Includes (25) SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits, (10) SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits
- Decimal Equivalent 0.1875
- Drilling Length 2 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCFC2010B25 + HCFC2041B10
- Zoro # G4966973
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 2 in |
Overall Length | 4 in |
Drill Bit Size | 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Shank Shape | SDS Plus |
Includes | (25) SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits, (10) SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits |
Decimal Equivalent | 0.1875 |
Percussion Rated | Yes |
Number of Cutter Heads | 1 |
Impact Rated | No |
For Use With - Drills | Hammer Drill |
Description
Hammer Drill Bit, 3/16 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-624)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 7/16x13/16 (B-1614)
- DRILL AMERICA m7x1 HSS Metric 4 Flute Hand Tap Set (T/AS7X1)
- CHAPIN Chapin Manufacturing 2021863 Salt with hand Crank Spreader (2021863)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide (HC5041)
- BOSCH Hammer Drill Bit, 21" L, 3/4" Shank Size (HCFC5031)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 36"L, SDS Max (HC5043)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 39"L, SDS Plus (HC2109)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 25PK (HC2081B25)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 8-1/2"L, SDS Plus (HCFC2012)
- DEWALT 3/4" x 8" x 10" High Impact 4 Cutter SDS+ Hammer Bit (DW5474)
- Bosch Drill Bits