Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit, SDS Plus, 1/4"x4", PK25
Mfr # HCFC2041B25 + HCFC2041B10
Zoro # G4966088
product price: $103.99
/pk 25, $4.16/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Decimal Equivalent 0.25
- Includes (25) 1/4 in x 4 in x 6 in SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits, (10) 1/4 in x 4 in x 6 in SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits
- Drilling Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCFC2041B25 + HCFC2041B10
- Zoro # G4966088
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 4 in |
Overall Length | 6 in |
Drill Bit Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.25 |
Includes | (25) 1/4 in x 4 in x 6 in SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits, (10) 1/4 in x 4 in x 6 in SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits |
Percussion Rated | Yes |
For Use With - Drills | Hammer Drill |
Impact Rated | No |
Number of Cutter Heads | 1 |
Description
Hammer Drill Bit, 1/4 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Stud Punch, Plumber's (713)
- URREA Curved tip pry bar 12" (BLC12)
- KT PRO Tool Chest, 3 Drawer, Red, 9 in D (B87401-3)
- PROTO 3/4 in Drive, 1-3/8" Triple Square SAE Socket, 12 Points (J5544)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 18"L, SDS Plus (HC2016)
- BOSCH Hammer Drill Bit (DXS5010)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 21"L, Spline (HC4041)
- BOSCH 4-Cutter Hammer Drill Bit 9/16" x 10"L, Round (HCBG19T)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 10PK (HC2081B10)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 25PK (HCFC2081B25)
- DEWALT 3/8" x 12" Drill Bit Premium Percussion (DW5231)
- Bosch Drill Bits