Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit, SDS Plus, 1/4"x10", PK25
Mfr # HCFC2044B25 + HCFC2041B10
Zoro # G4965546
product price: $241.99
/pk 25, $9.68/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Decimal Equivalent 0.25
- Includes (25) 1/4 in x 10 in x 12 in SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits, (10) 1/4 in x 4 in x 6 in SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits
- Drilling Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCFC2044B25 + HCFC2041B10
- Zoro # G4965546
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 10 in |
Overall Length | 12 in |
Drill Bit Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.25 |
Includes | (25) 1/4 in x 10 in x 12 in SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits, (10) 1/4 in x 4 in x 6 in SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits |
For Use With - Drills | Hammer Drill |
Percussion Rated | Yes |
Number of Cutter Heads | 1 |
Impact Rated | No |
Description
Hammer Drill Bit, 1/4 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS CHISEL B1 CLECO SHANK HAMMR FLAT 7" LONG (AJ392)
- PROTO 1-1/2" Drive, 3 3/8 in Groove dia, 3.63 in Hub dia SAE Socket, 6 Points (JRR15054)
- RIDGID Roll Groover, Model 920 (920)
- SUPER TOOL #27 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50363)
- BOSCH Hammer Drill Bit, 21" L, 1/2" Shank Size (HCFC5011)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 29"L, Spline (HC4023)
- BOSCH Hammer Drill Bit 2" x 14"L, SDS Plus (HS1917)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 13"L, SDS Max (HC5015)
- BOSCH Hammer Masonry Drill, 7/16in, Carbide (DXS2074)
- BOSCH 316x4x6 MP Drill Bit (MP03)
- MILWAUKEE TOOL Rotary Hammer Drill Bit, 45/64" dia Shank (48-20-3985)
- Bosch Drill Bits