Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit, SDS Plus, 1/4" x 6", PK25
Mfr # HCFC2042B25 + HCFC2041B10
Zoro # G4966334
product price: $124.99
/pk 25, $5.00/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Decimal Equivalent 0.25
- Includes (25) 1/4 in x 6 in x 8-1/2 in SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits, (10) 1/4 in x 4 in x 6 in SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits
- Drilling Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCFC2042B25 + HCFC2041B10
- Zoro # G4966334
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 6 in |
Overall Length | 8-1/2 |
Drill Bit Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.25 |
Includes | (25) 1/4 in x 6 in x 8-1/2 in SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits, (10) 1/4 in x 4 in x 6 in SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits |
For Use With - Drills | Hammer Drill |
Percussion Rated | Yes |
Impact Rated | No |
Number of Cutter Heads | 1 |
Description
Hammer Drill Bit, 1/4 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN GearWrench Retaining Ring Plier, Ergonomic Handle (3151)
- DRILL AMERICA 1/4"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (D/AA/CX121/4)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 1/8 (C23349)
- KIPP Ruler, Stainless Steel, Self Adhesive. Horizontal, zero at right. 28" long, 15 mm wide, 1 mm thick (K0759.0022L01XA02.005)
- BOSCH Hammer Drill Bit, 36" L, 5/8" Shank Size (HCFC5023)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 8-1/2"L, SDS Plus (HCFC2032)
- BOSCH Masonry Drill Set (HCBG700T)
- BOSCH Hammer Drill Bit, 21" L, 3/4" Shank Size (HCFC5031)
- BOSCH 12 SDS Roto Hamm Bit (HCFC2084)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 3/4" x 21"L, SDS Max (DXS5034)
- BOSCH Hammer Drill Bit, 1/4in, 6in Length (LBHX004)
- Bosch Hammer Drill Bits