Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit
Mfr # MP01
Zoro # G101209774
product price: $4.89
/ea
Not eligible for select promotions
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.125
- Overall Length 3 1/2 in
- Maximum Drilling Depth 1 5/8 in
- Impact Rated Yes
- Drill Bit Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # MP01
- Zoro # G101209774
- UPC # 000346465730
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Overall Length | 3 1/2 in |
Maximum Drilling Depth | 1 5/8 in |
Drill Bit Size | 1/8 in |
Shank Diameter | 1/4 in |
Shank Hex Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Decimal Equivalent | 0.125 |
Impact Rated | Yes |
Percussion Rated | Yes |
For Tool Type | Drill Driver |
Material - Machining | Carbide Tipped |
Sub Brand | Daredevil(R) |
Measurement System | Fractional Inch |
Primary Material Application | Block Tile, Brick, Masonry, Metal, Plastic, Wood |
Shank Type - Machining | Hex |
Finish - Machining | Bright (Uncoated) |
Description
Hammer Drill Bit, Hex, 1/8 in, Carbide Tipped, 3 1/2 in Overall Length, Maximum Drilling Depth 1 5/8 in, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Brass Drive Pin Punch, 5/16 In Tip, 8 In L (B248D)
- URREA 3/4" drive hexagonal bit impact socket 7/8" (7590-7/8)
- SITEPRO Quick Relear Cradel for TSC7, Ranger 7 (10-52139)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 1/4" x 1-1/4, Number of Flutes: 4 (CC-1208-LB)
- BOSCH Hammer Masonry Drill, 1/4in, Carbide Tip (HCBG07T)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6.000"L, Hex (HCBG04T)
- BOSCH Hammer Drill Bit (DXS5010)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 18"L, SDS Plus (HC2107)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 21"L, Spline (HC4512)
- BOSCH 7PC Hammer Drill Bits (HCBG700T)
- DEWALT 3/8" x 6" Drill Bit Premium Percussion (DW5230)
- Bosch Hammer Drill Bits