Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit
Mfr # LBHX002
Zoro # G701288896
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Decimal Equivalent 0.1562
- Overall Length 6 in
- Maximum Drilling Depth 3 in
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # LBHX002
- Zoro # G701288896
- UPC # 000346630572
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Overall Length | 6 in |
Maximum Drilling Depth | 3 in |
Drill Bit Size | 5/32 in |
Shank Hex Size | 5/32 in |
Shank Diameter | 5/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Decimal Equivalent | 0.1562 |
Impact Rated | Yes |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
Finish - Machining | Carbide |
Primary Material Application | Concrete, Masonry |
Shank Type - Machining | Straight |
Description
Hammer Drill Bit, Straight, 5/32 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 3 in, Shank Diameter 5/32 in, Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 9-Piece Long Arm Star Key Set, W9137 (W9137)
- PFERD 6" Pillar Narrow File - Swiss Pattern, Cut 2 (12727)
- VAUGHAN Replacement Handle, For 6 to 16lb. Sledge (673-61)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (385331)
- BOSCH 532x4x6 SDS Plus Bit (HC2001)
- BOSCH 12 SDS Roto Hamm Bit (HCFC2087)
- BOSCH Hammer Masonry Drill, 3/16in, Carbide (HC2011)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 12"L, SDS Plus, 25PK (HCFC2044B25)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 3/4" x 6"L, Round (LBH014)
- BOSCH 2-Cutter Hammer Drill Bit 5/16" x 18"L, SDS Plus (HC2055)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6-1/2"L, SDS Plus Hex Drive, 25PK (HC2302B25)
- Bosch Drill Bits