Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit
Mfr # LBHX001
Zoro # G901288894
product price: $5.15
/ea
Not eligible for select promotions
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.125
- Overall Length 3 in
- Maximum Drilling Depth 2 in
- Drill Bit Size 1/8 in
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # LBHX001
- Zoro # G901288894
- UPC # 000346630565
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Overall Length | 3 in |
Maximum Drilling Depth | 2 in |
Drill Bit Size | 1/8 in |
Shank Hex Size | 1/8 in |
Shank Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Decimal Equivalent | 0.125 |
Impact Rated | Yes |
Shank Type - Machining | Straight |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
Finish - Machining | Carbide |
Primary Material Application | Concrete, Masonry |
Description
Hammer Drill Bit, Straight, 1/8 in, Carbide Tipped, 3 in Overall Length, Maximum Drilling Depth 2 in, Shank Diameter 1/8 in, Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-10-10-1/2)
- WRIGHT TOOL Torque Multiplier 3/4" Sq F - 1" Sq M O (9S292)
- WIHA Screwdriver Blade, 1/8" Hex Shank Size (28340)
- GREENLEE Knock Out Set (K3BB-3/4)
- BOSCH Hammer Drill Bit, SDS Plus, 3/8" x 4", PK25 (HCFC2061B25 + HCFC2041B10)
- BOSCH 38x4x6 Carb Hamm Bit (HCBG12T)
- BOSCH 4-Cutter Hammer Drill Bit 3/8" x 12"L, SDS Plus (HCFC2064)
- BOSCH 4-Cutter Hammer Drill Bit 5/16" x 6.000"L, Hex (HCBG09T)
- BOSCH Hammer Masonry Drill, 1in, Carbide (HC5051)
- BOSCH Hammer Drill Bit, 36" L, 5/8" Shank Size (HCFC5023)
- DEWALT 1/2" x 16" x 21-1/2" 2 Cutter SDS Max Rotary Hammer Bit (DW5804)
- Bosch Hammer Drill Bits