Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit
Mfr # HC4C2167
Zoro # G401209733
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Decimal Equivalent 1
- Overall Length 18 in
- Maximum Drilling Depth 16 in
- Number of Cutter Heads 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HC4C2167
- Zoro # G401209733
- UPC # 000346642889
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Overall Length | 18 in |
Maximum Drilling Depth | 16 in |
Drill Bit Size | 1 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Decimal Equivalent | 1 |
Number of Cutter Heads | 4 |
Percussion Rated | Yes |
Impact Rated | No |
Material - Machining | Carbide Tipped |
Sub Brand | Bulldog(TM) |
Measurement System | Fractional Inch |
For Tool Type | Rotary Drill |
Primary Material Application | Concrete |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
Description
Hammer Drill Bit, SDS Plus, 1 in, Carbide Tipped, 18 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 1-3/4" (44mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0134)
- DRILLCO 1-1/16 4" Depth of Cut Annular Cutter (94SE204)
- GEARWRENCH 11mm 12 Point Stubby Combination Wrench (81635)
- DIABLO 4" 10 TPI Bi-Metal T-Shank Jig Saw Blades for Fine Finish Cuts 5Pk (DJT101BF5)
- BOSCH 2-Cutter Hammer Drill Bit 1/8" x 3"L, Round (LBH001)
- BOSCH SDS Plus Wood Chisel 1-1/4" x 7"L (HS1450)
- BOSCH 1x8x10 SDS Plus Bit (HC2163)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 18"L, SDS Plus (HC2067)
- BOSCH 2-Cutter Hammer Drill Bit 3/4" x 39"L, SDS Plus (HC2129)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 39"L, SDS Plus (HC2069)
- DEWALT 7/8" x 8" x 10" High Impact 4 Cutter SDS+ Hammer Bit (DW5477)
- Bosch Hammer Drill Bits