Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit
Mfr # HC4C2146
Zoro # G701288889
Not eligible for select promotions
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.875
- Overall Length 10 in
- Maximum Drilling Depth 8 in
- Drill Bit Size 7/8 in
- Percussion Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HC4C2146
- Zoro # G701288889
- UPC # 000346642858
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Overall Length | 10 in |
Maximum Drilling Depth | 8 in |
Drill Bit Size | 7/8 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Decimal Equivalent | 0.875 |
Percussion Rated | Yes |
Impact Rated | No |
Number of Cutter Heads | 4 |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Drill |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
Primary Material Application | Concrete |
Sub Brand | Bulldog(TM) |
Shank Type - Machining | SDS Plus |
Description
Hammer Drill Bit, SDS Plus, 7/8 in, Carbide Tipped, 10 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER POWER Apex Air Impact Wrench, 3/8 In. Dr., 10,500 rpm (MP2271)
- LINCOLN LUBRICATION Large 4 Way Grease Fitting Tool (LING905)
- HYDE 33110 Wallpaper Shaver (33110)
- SUPER TOOL Chucking Reamer, 13mm, 6 Flute, Carbide Tip (5655130)
- BOSCH 7PC Hammer Drill Bits (HCBG700T)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 3/8" x 6"L, Round (LBH008)
- BOSCH Hammer Drill Bit (LBHX008)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 10"L, SDS Plus (HCFC2224)
- BOSCH Hammer Drill Bit, 1/4in, 6in Length (LBHX004)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus, 10PK (HCFC2011B10)
- IRWIN PERCUSSION BIT 1/4X6""L (326006)
- Bosch Hammer Drill Bits