Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit
Mfr # HC4C2127
Zoro # G901288887
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Decimal Equivalent 0.75
- Overall Length 18 in
- Maximum Drilling Depth 16 in
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC4C2127
- Zoro # G901288887
- UPC # 000346642841
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Overall Length | 18 in |
Maximum Drilling Depth | 16 in |
Drill Bit Size | 3/4 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Decimal Equivalent | 0.75 |
Impact Rated | No |
Percussion Rated | Yes |
Number of Cutter Heads | 4 |
Measurement System | Fractional Inch |
Primary Material Application | Concrete |
For Tool Type | Rotary Drill |
Material - Machining | Carbide Tipped |
Sub Brand | Bulldog(TM) |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
Description
Hammer Drill Bit, SDS Plus, 3/4 in, Carbide Tipped, 18 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Wilton 11112 B.A.S.H Shop Hammer Kit - 3 Piece (WIL11112)
- PANAVISE Flat Ribbon Cable Cutter, PanaPress, Alum (507)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 5/8" x 15"L, SDS Plus (DXS2104)
- BOSCH 4-Cutter Hammer Drill Bit 1/8" x 3.000"L, Hex (HCBG01B25T)
- BOSCH Hammer Drill Bit (DXS5031)
- BOSCH Hammer Drill Bit, 13" L, 3/4" Shank Size (HCFC5030)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 4.000"L, SDS Plus, 25PK (HC2010B25)
- BOSCH Hammer Drill Bit (DXS5030)
- DEWALT 5/8" x 17" x 22" High Impact 4 Cutter Spline (DW5742)
- Bosch Hammer Drill Bits