Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit
Mfr # HC4C2087
Zoro # G201288891
Not eligible for select promotions
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.5
- Overall Length 18 in
- Maximum Drilling Depth 16 in
- Number of Cutter Heads 4
- Percussion Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HC4C2087
- Zoro # G201288891
- UPC # 000346642827
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Overall Length | 18 in |
Maximum Drilling Depth | 16 in |
Drill Bit Size | 1/2 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Decimal Equivalent | 0.5 |
Number of Cutter Heads | 4 |
Percussion Rated | Yes |
Impact Rated | No |
Sub Brand | Bulldog(TM) |
Measurement System | Fractional Inch |
Primary Material Application | Concrete |
For Tool Type | Rotary Drill |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
Description
Hammer Drill Bit, SDS Plus, 1/2 in, Carbide Tipped, 18 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Oscillating Tool Blades, Carbide (MM485U)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/2" Pin Dia. (LBH-SS3133)
- EAGLE TAPTEK CUTTING TOOLS 1-5/32 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-110-I)
- LENOX Band Saw Blade, 14 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel (1803076)
- BOSCH 3-Cutter Hammer Drill Bit 1-3/4" x 24"L, SDS Max (HC6501)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 6.000"L, SDS Plus (HC2031)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS Plus, 5PK (HC2061B5)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide Head (HCFC5043)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6.000"L, Hex, 10PK (HCBG0410T)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 36"L, SDS Max (HC5053)
- WESTWARD 2-Cutter Hammer Drill Bit 1/2" x 22-1/2"L, SDS Max (22UW53)
- Bosch Hammer Drill Bits