Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit
Mfr # HC4C2061
Zoro # G501288881
Sold in multiples of 2 for $11.18
Not eligible for select promotions
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.375
- Overall Length 6 in
- Maximum Drilling Depth 4 in
- Number of Cutter Heads 4
- Percussion Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HC4C2061
- Zoro # G501288881
- UPC # 000346632941
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 3/8 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Decimal Equivalent | 0.375 |
Number of Cutter Heads | 4 |
Percussion Rated | Yes |
Impact Rated | No |
Sub Brand | Bulldog(TM) |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
For Tool Type | Rotary Drill |
Primary Material Application | Concrete |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
Description
Hammer Drill Bit, SDS Plus, 3/8 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Tool Box, Steel, Red, 30 in W x 8 in D x 9 in H (10J164)
- TITAN Tamper Proof Torx Bit Socket, 1/4" Dr, T27 (66827)
- GREENLEE Greenlee 7235BB Slugbuster Punch Die Set, 12 To 114 (7235BB)
- TEKTON 1/2 Inch Drive Torx and External Star Impact Socket Set, 17-Piece (T30-T70, E10-E24) (SKT25801)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide Tip (HCBG25T)
- BOSCH SDS Plus (R) Mortar Chisel, Carbide Tip, 10" (HS1480)
- BOSCH 2-Cutter Hammer Drill Bit 7/8" x 10"L, SDS Plus (HC2146)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6"L, Round, 5PK (LBH0025)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 12"L, SDS Plus (HCFC2245)
- BOSCH Hammer Drill Bit 1" x 12"L, SDS Max (HS1911)
- BOSCH 4-Cutter Hammer Drill Bit 11/16" x 21"L, SDS Max (HC5026)
- Bosch Hammer Drill Bits