Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit
Mfr # HC4C2041
Zoro # G201288907
product price: $5.39
/ea
Not eligible for select promotions
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.25
- Overall Length 6 in
- Maximum Drilling Depth 4 in
- Number of Cutter Heads 4
- Drill Bit Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC4C2041
- Zoro # G201288907
- UPC # 000346632927
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 1/4 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Decimal Equivalent | 0.25 |
Number of Cutter Heads | 4 |
Impact Rated | No |
Percussion Rated | Yes |
For Tool Type | Rotary Drill |
Material - Machining | Carbide Tipped |
Primary Material Application | Concrete |
Sub Brand | Bulldog(TM) |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
Description
Hammer Drill Bit, SDS Plus, 1/4 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Step Tool, Plex Outside 6" X 5", 1 1/2" Radius Wood Handle (12-694)
- PROTO Socket Set Box, Steel, Red, 20-1/4 in W x 15-1/4 in D x 5-1/2 in H (J5694R)
- WILTON Spatter Resist C-Clamp, 10-1/8", 8000 lb. (410-P)
- TEKTON 1/2 Inch Drive Hex Impact Bit Socket Set with Rail, 10-Piece (1/4-3/4 in.) (SIB92100)
- BOSCH Hammer Drill Bit (DXS5030)
- BOSCH Hammer Drill Bit (LBHX008)
- BOSCH Hammer Masonry Drill, 3/16in, Carbide (HC2011)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 29"L, SDS Max (HC5034)
- BOSCH Hammer Drill Bit, 36" L, 3/4" Shank Size (HCFC5033)
- BOSCH BIT HAMMER SDS 38X10X12IN (HC2064)
- WESTWARD 2-Cutter Hammer Drill Bit 7/8" x 12"L, SDS Plus (22UV87)
- Bosch Hammer Drill Bits