Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit
Mfr # HC4C2011
Zoro # G301288906
product price: $6.45
/ea
Not eligible for select promotions
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1875
- Overall Length 6 in
- Maximum Drilling Depth 4 in
- Drill Bit Size 3/16 in
- Number of Cutter Heads 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC4C2011
- Zoro # G301288906
- UPC # 000346632910
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 3/16 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Decimal Equivalent | 0.1875 |
Number of Cutter Heads | 4 |
Impact Rated | No |
Percussion Rated | Yes |
Measurement System | Fractional Inch |
For Tool Type | Rotary Drill |
Sub Brand | Bulldog(TM) |
Primary Material Application | Concrete |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
Description
Hammer Drill Bit, SDS Plus, 3/16 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type HL, Drill Size 5/16 In (HL328IM)
- SG TOOL AID Professional Ratcheting Terminal Crimper (18900)
- KO-KEN Socket 1.1/8 6 Point 43mm 1/2 Sq. Drive (4400A-1.1/8)
- IRWIN TOOLS 4WR The Original 4 Curved Jaw Locking Plier (1002L3)
- BOSCH Hammer Masonry Drill, 5/8in, Carbide (HC5020)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus, 25PK (HC2041B25)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 24"L, SDS Plus (HC2088)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 3/4" x 21"L, SDS Max (DXS5034)
- BOSCH SDS Max Hammer Steel 9", Tamper Plate Shank (HS1927)
- BOSCH 12x4x6 Carb Hamm Bit (HCBG16T)
- BOSCH Hammer Drill Bit, 36" L, 3/4" Shank Size (HCFC5033)
- Bosch Hammer Drill Bits