Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit
Mfr # HC4C2001
Zoro # G101288908
product price: $13.89
/ea
Sold in multiples of 2 for $27.78
$27.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Decimal Equivalent 0.1563
- Overall Length 6 in
- Maximum Drilling Depth 4 in
- Drill Bit Size 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HC4C2001
- Zoro # G101288908
- UPC # 000346632903
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 5/32 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Decimal Equivalent | 0.1563 |
Number of Cutter Heads | 4 |
Percussion Rated | Yes |
Impact Rated | No |
For Tool Type | Rotary Drill |
Sub Brand | Bulldog(TM) |
Material - Machining | Carbide Tipped |
Primary Material Application | Concrete |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
Description
Hammer Drill Bit, SDS Plus, 5/32 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 2 mm Tip Size, 3 3/16 in Long, 39/64 in Short, 10 PK (15604)
- EAZYPOWER Hex Power Bit, 7/32", 2" Hex (13217)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #9 (C18062)
- URREA 3/8" Drive SAE, 10 pcs (52107)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 29"L, SDS Max (HC5034)
- BOSCH 7PC Hammer Drill Bits (HCBG700T)
- BOSCH Hammer Masonry Drill, 5/8in, Carbide (HC5021)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 10"L, SDS Plus (HCFC2224)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 13"L, Spline (HC4050)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 7/32" x 6"L, Round (LBH020)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6-1/2"L, SDS Plus (HCFC2041CC)
- Bosch Drill Bits