Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit
Mfr # DXS5081
Zoro # G401209719
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Decimal Equivalent 1.375
- Overall Length 24 in
- Maximum Drilling Depth 16 in
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DXS5081
- Zoro # G401209719
- UPC # 000346653182
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Overall Length | 24 in |
Maximum Drilling Depth | 16 in |
Drill Bit Size | 1 3/8 in |
Shank Diameter | 5/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Decimal Equivalent | 1.375 |
Impact Rated | No |
Percussion Rated | Yes |
Number of Cutter Heads | 4 |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
Sub Brand | Speed Clean(TM) |
Primary Material Application | Concrete |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Drill |
Shank Type - Machining | SDS Max |
Description
Hammer Drill Bit, SDS Max, 1 3/8 in, Carbide Tipped, 24 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 5/32 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-14MM)
- RIDGID Adapter, 3/8 In (E-731)
- PROTO 3/8 in Drive, 19mm Torx(R) Metric Socket, 12 Points (J5019M)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #58 (C23376)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide Head (HCFC5040)
- BOSCH Hammer Masonry Drill, 9/16in, Carbide Head (HCFC5016)
- BOSCH Hammer Masonry Drill, 3/8in, Carbide Tip (HCBG13T)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 8"L, SDS Plus, 25PK (HC2042B25)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 8"L, SDS Plus (HC2093)
- BOSCH Hammer Masonry Drill, 1/4in, Carbide Tip (HCBG06T)
- SURTEK Sds Plus Hammer Drill Bit 14 X 4 (119204)
- Bosch Drill Bits