Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit
Mfr # DXS5050
Zoro # G001209812
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Decimal Equivalent 1
- Overall Length 17 in
- Maximum Drilling Depth 8 in
- Drill Bit Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DXS5050
- Zoro # G001209812
- UPC # 000346653168
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Overall Length | 17 in |
Maximum Drilling Depth | 8 in |
Drill Bit Size | 1 in |
Shank Diameter | 5/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Decimal Equivalent | 1 |
Percussion Rated | Yes |
Impact Rated | No |
Number of Cutter Heads | 4 |
Primary Material Application | Concrete |
Measurement System | Fractional Inch |
Sub Brand | Speed Clean(TM) |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Drill |
Shank Type - Machining | SDS Max |
Description
Hammer Drill Bit, SDS Max, 1 in, Carbide Tipped, 17 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 5/32 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/16" 12 pt SAE Socket, 12 Points (44914)
- CURRENT TOOLS 4" Knock-Out Die (1573)
- MILWAUKEE TOOL 3/8 in. x 8 in. Slotted Cushion Grip Screwdriver (Made in USA) (MT209)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-7/8" (48mm) (FCH0178-G)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6-1/2"L, SDS Plus (HCFC2041CC)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 10"L, SDS Plus (HCFC2043)
- BOSCH 2-Cutter Hammer Drill Bit 7/8" x 18"L, SDS Plus (HC2147)
- BOSCH Hammer Drill Bit (LBHX006)
- BOSCH 1x8x10 SDS Plus Bit (HC2163)
- BOSCH Hammer Masonry Drill, 9/16in, Carbide Head (HCFC5016)
- DEWALT 1-Piece 3-1/2" x 12" SDS Max Core Bit (DW5922)
- Bosch Hammer Drill Bits