Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit
Mfr # DXS5040
Zoro # G501209848
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Decimal Equivalent 0.875
- Overall Length 17 in
- Maximum Drilling Depth 8 in
- Number of Cutter Heads 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DXS5040
- Zoro # G501209848
- UPC # 000346653151
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Overall Length | 17 in |
Maximum Drilling Depth | 8 in |
Drill Bit Size | 7/8 in |
Shank Diameter | 5/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Decimal Equivalent | 0.875 |
Number of Cutter Heads | 4 |
Impact Rated | No |
Percussion Rated | Yes |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
Sub Brand | Speed Clean(TM) |
Primary Material Application | Concrete |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Drill |
Shank Type - Machining | SDS Max |
Description
Hammer Drill Bit, SDS Max, 7/8 in, Carbide Tipped, 17 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 5/32 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Carbide Cutter, 1-3/8 (625-1-3/8)
- KLEIN TOOLS General Purpose Torx Screwdriver T30 Round (19546)
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Powder Coated Blue, 42" W x 19" D x 40" H (32H854)
- BOSCH Jigsaw Blade, T-Shank, 5 In. L, PK3 (T345XF3)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 8"L, SDS Plus (HCFC2223)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 4.000"L, SDS Plus, 25PK (HC2010B25)
- BOSCH 4-Cutter Hammer Drill Bit 3/8" x 12"L, SDS Plus (HCFC2064)
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (HC2081)
- BOSCH 2-Cutter Hammer Drill Bit 5/16" x 12"L, SDS Plus (HC2054)
- BOSCH Hammer Drill Bit, SDS Plus, 1/4" x 6", PK25 (HCFC2042B25 + HCFC2041B10)
- MILWAUKEE TOOL 1-1/8 in. x 8 in. x 10 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7250)
- Bosch Hammer Drill Bits