Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit
Mfr # DXS5031
Zoro # G401209856
product price: $102.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.75
- Overall Length 24 in
- Maximum Drilling Depth 16 in
- Percussion Rated Yes
- Drill Bit Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DXS5031
- Zoro # G401209856
- UPC # 000346653144
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Overall Length | 24 in |
Maximum Drilling Depth | 16 in |
Drill Bit Size | 3/4 in |
Shank Diameter | 5/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Decimal Equivalent | 0.75 |
Percussion Rated | Yes |
Number of Cutter Heads | 4 |
Impact Rated | No |
Material - Machining | Carbide Tipped |
Sub Brand | Speed Clean(TM) |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Drill |
Primary Material Application | Concrete |
Shank Type - Machining | SDS Max |
Description
Hammer Drill Bit, SDS Max, 3/4 in, Carbide Tipped, 24 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 5/32 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 1/16-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63904)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 3/4 NPT-14 (TMX440-14-HA)
- PROTO 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5012B)
- HALDER SUPERCRAFT Dead Blow Hammer, 20 oz., 11-3/8" (3377030)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 18"L, SDS Plus (HCFC2087)
- BOSCH 4-Cutter Hammer Drill Bit 7/16" x 12"L, SDS Plus (HCFC2074)
- BOSCH Hammer Masonry Drill, 1.25in, Carbide (HCD5071)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 5/8" x 15"L, SDS Plus (DXS2104)
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (HC2084)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 12"L, SDS Plus (HC2044)
- DEWALT SDS Plus Rebar Cutters (DWA54120)
- Bosch Drill Bits