Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit
Mfr # DXS5030
Zoro # G501209862
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Decimal Equivalent 0.75
- Overall Length 17 in
- Maximum Drilling Depth 8 in
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DXS5030
- Zoro # G501209862
- UPC # 000346653137
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Overall Length | 17 in |
Maximum Drilling Depth | 8 in |
Drill Bit Size | 3/4 in |
Shank Diameter | 5/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Decimal Equivalent | 0.75 |
Impact Rated | No |
Number of Cutter Heads | 4 |
Percussion Rated | Yes |
Sub Brand | Speed Clean(TM) |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
Primary Material Application | Concrete |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Drill |
Shank Type - Machining | SDS Max |
Description
Hammer Drill Bit, SDS Max, 3/4 in, Carbide Tipped, 17 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 5/32 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-564 Sledge Hammer, 12 Lb, 34" Fiberglass Handle (84-564)
- H&S AUTOSHOT UNI-CLAMP MULTIPLE STUD PULLER (HS1080)
- UNIVERSAL TOOL Scribe/Engraving Chisel Kit (UT8617K)
- RIDGID Roll, For Use With Model 378 78 OD LeverType Ratchet Tubing Benders (35460)
- BOSCH 2-Cutter Hammer Drill Bit 1" x 18"L, SDS Plus (HC2167)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide Head (HCFC5040)
- BOSCH Hammer Drill Bit (TCNS516)
- BOSCH Hammer Drill Bit (LBHX003)
- BOSCH Hammer Masonry Drill, 1.375in, Carbide (HC5081)
- BOSCH Hammer Drill Bit, SDS Plus, 3/16"x6", PK25 (HCFC2012B25 + HCFC2041B10)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus, 10PK (HC2041B10)
- Bosch Hammer Drill Bits