Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit
Mfr # DXS2107
Zoro # G101209842
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Decimal Equivalent 0.625
- Overall Length 21 in
- Maximum Drilling Depth 16 in
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DXS2107
- Zoro # G101209842
- UPC # 000346653113
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Overall Length | 21 in |
Maximum Drilling Depth | 16 in |
Drill Bit Size | 5/8 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Decimal Equivalent | 0.625 |
Impact Rated | No |
Percussion Rated | Yes |
Number of Cutter Heads | 4 |
Material - Machining | Carbide Tipped |
Sub Brand | Speed Clean(TM) |
Primary Material Application | Concrete |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Drill |
Shank Type - Machining | SDS Plus |
Description
Hammer Drill Bit, SDS Plus, 5/8 in, Carbide Tipped, 21 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Jiffler Mixer, 2, 6-1/2" Wheels (DC312)
- MILWAUKEE TOOL 2 in. OPEN-LOK Rigid and Flexible Scrapers (2 pk) (49-25-2202)
- PROTO Wobble Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome (J4762W)
- URREA 12-Point Blanck Offset Striking Wrench, 2"opening size. (2632SW)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 12"L, SDS Plus (HCFC2245)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 24"L, SDS Plus (HC2088)
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (DXS2084)
- BOSCH Hammer Drill Bit (DXS5050)
- BOSCH Hammer Masonry Drill, 5/32in, Carbide Tip (HCBG02T)
- BOSCH Hammer Masonry Drill, 9/16in, Carbide Head (HCFC5017)
- DIABLO Rebar Demon SDS-Max 4-Cutter Full Carbid (DMAMX1420)
- Bosch Hammer Drill Bits