Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit, 36" L, 5/8" Shank Size
Mfr # HCFC5023
Zoro # G7640652
product price: $106.97
/ea
Free Shipping & Returns
$106.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 5/8 in
- Decimal Equivalent 0.625
- Drilling Length 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCFC5023
- Zoro # G7640652
- UPC # 000346626957
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 5/8 in |
Drilling Length | 31 in |
Overall Length | 36 in |
Maximum Drilling Depth | 31 in |
Drill Bit Size | 5/8 in |
Shank Diameter | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 0.625 |
Number of Cutter Heads | 4 |
For Use With - Drills | Hammer Drill |
Impact Rated | Yes |
Percussion Rated | Yes |
Shank Type - Machining | SDS Max |
Material - Machining | Carbide Head |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Sub Brand | Speed Xtreme(TM) |
Primary Material Application | Concrete |
For Tool Type | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Max, 5/8 in, Carbide Head, 36 in Overall Length, Maximum Drilling Depth 31 in, Shank Diameter 5/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Masons Chisel, 2-1/4 (BL424)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (61-061)
- PROTO Combination Wrench, 4-11/16" Length (J1215MES)
- WIDIA Spiral Point Tap, Plug, 3 (5365806)
- BOSCH Hammer Drill Bit (DXS5031)
- BOSCH Hammer Drill Bit, SDS Plus, 1/2" x 4", PK25 (HCFC2081B25 + HCFC2041B10)
- BOSCH Hammer Masonry Drill, 7/32in, Carbide Tip (HCBG05T)
- BOSCH BIT HAMMER SDS 38X10X12IN (HC2064)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 4.000"L, SDS Plus (HCFC2040)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 8"L, SDS Plus (HC2093)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 16 x 450 mm (48-20-8081)
- Bosch Drill Bits