Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit, 36" L, 3/4" Shank Size
Mfr # HCFC5033
Zoro # G7655431
product price: $113.97
/ea
Free Shipping & Returns
$113.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 3/4 in
- Decimal Equivalent 0.75
- Drilling Length 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCFC5033
- Zoro # G7655431
- UPC # 000346627015
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/4 in |
Drilling Length | 31 in |
Overall Length | 36 in |
Maximum Drilling Depth | 31 in |
Drill Bit Size | 3/4 in |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 0.75 |
Number of Cutter Heads | 4 |
Impact Rated | Yes |
For Use With - Drills | Hammer Drill |
Percussion Rated | Yes |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Max |
Sub Brand | Speed Xtreme(TM) |
Material - Machining | Carbide Head |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete |
Description
Rotary Hammer Drill, SDS Max, 3/4 in, Carbide Head, 36 in Overall Length, Maximum Drilling Depth 31 in, Shank Diameter 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 7 Piece Torx? L-Shape Torx? Key Set, 36392 (36392)
- CRAFTSMAN Wrenches, 8mm 72 Tooth 12 Point Metric R (CMMT42420)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm - 1.00 (1733)
- STRAUSS Escapement File, Swiss, Round, Smooth (MI8621D91)
- BOSCH 4-Cutter Hammer Drill Bit 11/16" x 21"L, SDS Max (HC5026)
- BOSCH Hammer Drill Bit, 13" L, 1/2" Shank Size (HCFC5010)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 5/16" x 6"L, Round (LBH006)
- BOSCH 2-Cutter Hammer Drill Bit 5/16" x 12"L, SDS Plus (HC2054)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus, 25PK (HCFC2041B25)
- BOSCH Hammer Masonry Drill, 3/4in, Carbide (HC2124)
- BOSCH Hammer Drill Bit, 21" L, 1/2" Shank Size (HCFC5011)
- Bosch Hammer Drill Bits